(Unbranded)

LARGE LETTER POSTAL BOX C/W TUCKIN FLAPS 320MMX230MMX19MM (PK-50)

SKU:

KRA8304547M

MPN:

635593

£11.49

Ex VAT

£13.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These large letter postal boxes with tuck-in flaps provide reliable protection for mailing documents and small items, ensuring they remain secure and undamaged during postal transit. These boxes are designed to fit within large letter postal size limits, making them ideal for cost-effective shipping.


    Features and Benefits
    • Durable construction protects goods during postal transit
    • Sized for large letters and optimised for cost-effective mailing
    • Tuck-in flaps ensure secure and easy closure


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Colour

    Brown

    Depth

    19mm

    ECLASS Code

    24290905

    Length

    320mm

    Material

    Cardboard

    MFR Part No.

    635593

    Pack Quantity

    50

    Recyclable/Non-recyclable

    Recyclable

    Type

    Box

    UNSPSC Code

    24112503

    Width

    230mm