SKU:
KRA8304547H
MPN:
635594
£42.79
Ex VAT
£51.35
Inc VAT
Product Details
Product Specification
This medium postal box with a hinged lid, also known as a "pizza style" box, is designed to protect goods during postal transit. Its sturdy construction ensures that the contents remain secure and intact while being handled and transported through postal services.
Features and Benefits
• Spacious yet shallow packaging solution, ideal for flat items or documents, ensuring they fit securely without excessive movement during transit
• Hinged lid (pizza style) for easy access and secure closure facilitates quick and convenient packing and unpacking
• High-quality, durable cardboard provides robust protection for goods
• Hinged lid allows for quick and convenient packing and unpacking
• Made from recyclable materials to support environmental sustainability
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Brown |
Depth | 38mm |
ECLASS Code | 24290905 |
Height | 38mm |
Length | 356mm |
Material | Cardboard |
MFR Part No. | 635594 |
Pack Quantity | 100 |
Recyclable/Non-recyclable | Recyclable |
Type | Box |
UNSPSC Code | 24112503 |
Width | 356mm |