£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
Product Documents
Strong cardboard tubes ideal for mailing artwork, plans, charts etc. Complete with end plastic caps. All prices include caps. Pack of 12.
Attribute | Value |
---|---|
Brand | Avon |
Colour | Green |
Depth | 60mm |
ECLASS Code | 24290905 |
Length | 760mm |
Material | Cardboard |
MFR Part No. | MA99467 |
Pack Quantity | 12 |
Recyclable/Non-recyclable | Recyclable |
Type | Tube |
UNSPSC Code | 24112503 |