£16.99
Ex VAT
£20.39
Inc VAT
36 Variations Available
Product Details
Product Specification
Product Documents
A range of corrugated boxes including some with variable depths to suit a variety of packaging requirements. Manufactured from single wall high-quality fluted corrugated board making them ideal for packaging to be transported by road, rail, or air.
Features and Benefits
• High quality fluted corrugated board
• Various sizes to suits your packaging requirements
• Single wall
• Recyclable
• Ideal for packaging to transport items
Typical Applications
• Factories
• Domestic
Attribute | Value |
---|---|
Brand | Avon |
Colour | Brown |
EAN | 5036140324213 |
ECLASS Code | 24290905 |
Height | 254mm |
Length | 254mm |
Material | Corrugated Board |
Pack Quantity | 25 |
Recyclable/Non-recyclable | Recyclable |
Type | Carton |
UNSPSC Code | 24112503 |
Width | 254mm |