Avon

Single Wall Case - 12"x9"x6" (Pack of 25)

SKU:

AVN8300670K

MPN:

8300670K

£15.49

Ex VAT

£18.59

Inc VAT

IN STOCK (2)

    Product Details

    A range of corrugated boxes including some with variable depths to suit a variety of packaging requirements. Manufactured from single wall high-quality fluted corrugated board making them ideal for packaging to be transported by road, rail, or air.


    Features and Benefits
    • High quality fluted corrugated board
    • Various sizes to suits your packaging requirements
    • Single wall
    • Recyclable
    • Ideal for packaging to transport items


    Typical Applications
    • Factories
    • Domestic


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Colour

    Brown

    EAN

    5036140324435

    ECLASS Code

    24290905

    Height

    152mm

    Length

    305mm

    Material

    Corrugated Board

    Pack Quantity

    25

    Recyclable/Non-recyclable

    Recyclable

    Type

    Carton

    UNSPSC Code

    24112503

    Width

    229mm