SKU:
KRA8304546W
MPN:
635597
£9.99
Ex VAT
£11.99
Inc VAT
11 Variations Available
Product Details
Product Specification
These small parcel postal boxes with tuck-in flaps offer secure and efficient protection for goods during postal transit. Available in various sizes, each box is designed to safeguard items from damage while ensuring easy and secure closure with their tuck-in flaps.
Features and Benefits
• Durable construction protects goods through post
• Range of sizes suitable for different item dimensions
• Tuck-in flaps ensure secure closure
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Brown |
Depth | 70mm |
ECLASS Code | 24290905 |
Length | 110mm |
Material | Cardboard |
MFR Part No. | 635597 |
Pack Quantity | 50 |
Recyclable/Non-recyclable | Recyclable |
Type | Box |
UNSPSC Code | 24112503 |
Width | 100mm |