£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
Clamps to benches or work tops,
Features and Benefits
• Versatile - holds 1x 50mm width or 2x 25mm width tapes
• Strong metal frame allows clamping from either side
• Sharp edges makes tape cutting incredibly easy
Typical Applications
• For use with 75mm core tapes
Attribute | Value |
---|---|
Brand | Avon |
Colour | Black |
Core Size | 75mm |
Dispenser Capacity | 1x 50mm 2x 25mm |
EAN | 5036140327399 |
ECLASS Code | 24230401 |
For Tape Width | Up to 50mm |
Type | Clamp-on |
UNSPSC Code | 24102202 |