£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
This sturdy metal-framed Bag Neck Sealer is designed for secure and efficient sealing of bags, ideal for food processing and packaging tasks. It accommodates 16mm wide tape and has a 12mm throat width, making it perfect for quick and reliable sealing.
Features and Benefits
• Durable metal frame for longevity
• Holds rolls up to 132 metres long
• Design is compact and easy to use
Attribute | Value |
---|---|
Brand | Pacplus |
EAN | 5055785203080 |
ECLASS Code | 24230401 |
MFR Part No. | BN25 |
Type | Bag Neck Sealer |
UNSPSC Code | 24102202 |