£25.79
Ex VAT
£30.95
Inc VAT
2 Variations Available
Product Details
Product Specification
These durable label dispensers are designed for bench or wall mounting, providing a versatile solution for efficiently dispensing labels up to 266mm wide featuring a sturdy metal body, pre-drilled holes for easy installation, and a handy separator bar for quick label peeling.
Features and Benefits
• Durable metal body ensures long-lasting performance in various environments
• Pre-drilled holes allow for easy bench or wall mounting
• Dual core compatibility fits 25mm or 75mm cores for versatile use
• Separator bar peels labels quickly and easily
• Handles rolls up to 266mm wide for larger labels
Attribute | Value |
---|---|
Brand | Pacplus |
EAN | 5055785241112 |
ECLASS Code | 24230401 |
MFR Part No. | WMD-265 |
Type | Label Dispenser |
UNSPSC Code | 24102202 |