£949.00
Ex VAT
£1138.80
Inc VAT
Product Details
Product Specification
Product Documents
The Electronic Water Activated Tape Dispenser is an easy-to-use packing solution. Operating with Water Activated Tape (XTE9819863V), this environmentally friendly tape dispenser removes any requirement for multiple dispensers and improves productivity in high-demand applications.
Features and Benefits
• Capable of sealing more than one hundred cartons per day (sixty metres of tape per min) for high productivity
• Can hold up to 255mm plus (diameter) and 80mm (width) of water-activated tape for high-capacity
• 2litre large capacity water bottle removes the need for frequent refills
• Safety interlock switch disables the cutting blade when the front cover is open for safe working
• Multiple operation modes allow for maximum efficiency
• Integrated nine-pin connector for hexadecimal input from devices, including PCs for convenient automated working
• Adjustable temperature to ensure optimum adhesion in multiple climates
Typical Applications
• Ideal for fast-paced, high-volume shipping environments
Attribute | Value |
---|---|
Additional Features | 2 Litres Water Bottle Capacity 3m Cable Length |
Brand | Optimax |
Colour | Grey |
Dispenser Capacity | 60m Per Minute |
ECLASS Code | 24230401 |
For Tape Width | Up To 80mmmm |
MFR Part No. | OM700 |
Type | Electric Tape Dispenser |
UNSPSC Code | 24102202 |