£1869.00
Ex VAT
£2242.80
Inc VAT
Product Details
Product Specification
Discover the exceptional efficiency of the Vulcan Electric High Lift Pallet Truck, designed to elevate your material handling capabilities while ensuring safety and precision.
Features and Benefits
• Adjust the raised fork height to 800mm for convenient lifting and lowering, catering to different material transport needs
• The lowered fork height of 85mm allows easy access to pallets and materials, streamlining loading and unloading tasks
• Maneuver effortlessly using 180 x 55mm steering wheels and 75 x 50mm front rollers, ensuring precise control even in confined spaces
• Enjoy enhanced stability with adjustable stabilizing bars that prevent unwanted movement during operation, improving safety
• Benefit from a powerful 0.8kw lifting motor that ensures smooth and efficient lifting and lowering of loads
• Seamlessly switch between manual and electric lift/lower modes, offering flexibility and precise positioning
Notes
• Meet industry safety standards with a pallet truck that conforms to EN 1757-2 regulations, ensuring secure operation
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 36120301 |
MFR Part No. | CWEHL1754 |
Product Type | High Lift Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Type | Nylon |