£779.00
Ex VAT
£934.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Solid construction, ergonomic handle and robust pump. Longer length to make handling oversized loads easier. Nylon steer wheels and tandem load rollers.
Carries CE mark and complies with all current safety legislation.
Capacity: 2000kg.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 36120301 |
Height | 685mm |
Length | 2000mm |
Load Capacity | 2000kg |
MFR Part No. | ELPT2068 |
Product Type | Extra Long Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Type | Nylon |