£2139.00
Ex VAT
£2566.80
Inc VAT
Product Details
Product Specification
Raised height of forks: 205mm
Lowered height of forks: 85mm
400W motor driven without the need for pushing or pulling. Maximum driving speed of 3.5 km/h
CURTIS controller unit with a nonpolar speed controller
Incorporates stabilising wheels either side of the drive wheel arrangement
Mobile on 250mm polyurethane steering wheels & 80 x 70mm polyurethane tandem rollers
Power supply: 2 x 12 /40 V/ah
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 36120301 |
Load Capacity | 1500kg |
MFR Part No. | FPPT10 |
Product Type | Powered Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Type | Nylon |