£1589.00
Ex VAT
£1906.80
Inc VAT
3 Variations Available
Product Details
Product Specification
These Fully Powered Pallet Trucks redefine material handling with their exceptional capabilities and ergonomic design, catering to a wide range of industrial and commercial needs. These trucks are engineered to alleviate the physical strain on personnel by facilitating easy and efficient movement of cargo and pallets. With capacities ranging from 1200kg to 2000kg, these units conform to EN 1757-1 standards, ensuring reliability and safety in operation.
Features and Benefits
• Conforms to EN 1757-1 for assured quality and safety
• Ergonomic design features including programmable nonpolar control and an ergonomic handle
• High-quality hydraulic pump for quiet operation and durability
• Electromagnetic brake system for safe and reliable stops
• Lithium battery-powered models feature an open design for easy battery exchange
• Auxiliary wheels and CURTIS controller units enhance stability and control
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 36120301 |
Load Capacity | 1500kg |
MFR Part No. | FPPT40 |
Product Type | Fully Powered Pallet Truck |
UNSPSC Code | 24101505 |