noscriptGalvanised Pallet Trucks | Cromwell Tools

Vulcan

Galvanised Pallet Trucks

2 Variations

• Capacity: 2000kg
• Fork Width: 160mm
• Raised height of forks: 200mm
• Lowered height of forks: 85mm
• Complete with entry & exit rollers
• Mobile on 200 x 50mm nylon steering wheels & 80 x 70mm nylon front rollers
• Corrosion resistant - ideal foruse in wet & damp conditions