£519.00
Ex VAT
£622.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Heavy duty hand pallet trucks designed for the most arduous conditions. Fitted with tandem nylon rollers and steer wheels. Comfy grip handle. 3 position trigger. Full bushing in key areas. Greasing points. Overload/pressure relief valve.
Carries CE mark and complies with all current safety legislation.
Capacity: 2000/3000kg.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 36120301 |
Height | 540mm |
Length | 1150mm |
Load Capacity | 2500kg |
MFR Part No. | HDPT251554T |
Product Type | Heavy Duty Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Type | Nylon |