£1509.00
Ex VAT
£1810.80
Inc VAT
Product Details
Product Specification
Strong, torsion-resistant steel construction. Bushed pivot points with greasing points. 3 position trigger with overload/Pressure relief valve. Steel tandem load rollers (80mm x 68mm). Steel steer wheels (200mm x 50mm). Lowered/Raised fork height: 90/200mm
Capacity: 5000kg.
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 36120301 |
Height | 580mm |
Length | 1150mm |
Load Capacity | 5000kg |
MFR Part No. | HDPT501558 |
Product Type | Heavy Duty Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Type | Nylon |