£899.00
Ex VAT
£1078.80
Inc VAT
Product Details
Product Specification
With a single hydraulic ram the Pegasus high lifter is suitable for heavy duty applications. Increased reliability due to fewer working parts. Also the pumping effort required to lift loads is constant to help reduce operator fatigue. Maximum lift capacity: 1000kg. height: 800mm.
Attribute | Value |
---|---|
Brand | Warrior |
ECLASS Code | 36120301 |
Height | 560mm |
Length | 1150mm |
Load Capacity | 1000kg |
Product Type | High Lift Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Type | Nylon |