£729.00
Ex VAT
£874.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These high lift pallet trucks from Vulcan® are ideal for positioning pallets safely at a height. Designed to reduce fatigue and increase operator safety, the truck features a braking system which automatically triggers once the forks are raised above 30mm for operator safety.
Features and Benefits
• Nylon steering wheels and front rollers allow for excellent manoeurability
• CTL9850851B suitable for use with Euro (800mm x 1200mm) open pallets for maximum convenience
• Automatic stabilising bars prevent the unit moving for safe lifting practices
• Descent speed is automatically slowed for maximum operator control
Typical Applications
• Storage and distribution
• Warehousing
• Transport
Standards
• Conforms to EN 1757-2
Notes
• CTL9850852C is not suitable for use with Euro pallets
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 36120301 |
Height | 685mm |
Length | 1170mm |
Load Capacity | 1000kg |
MFR Part No. | HLPT1768 |
Product Type | High Lift Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Type | Nylon |