£417.00
Ex VAT
£500.40
Inc VAT
2 Variations Available
Product Details
Product Specification
These pallet trucks are designed for professionals who need to transport palletized goods and box pallets under demanding conditions. These pallet trucks offer exceptional functionality, durability, and user-friendly features.
Features and Benefits
• Equipped with an ergonomic safety control handle that enables one-handed operation for lifting, driving, and lowering enhancing user efficiency and safety
• Rubber control handle on both models ensures secure and comfortable handling during operation, promoting worker safety
• Equipped with a low maintenance hydraulic pump with a hard chromium plated piston delivering reliable performance
• The frame and forks in robust steel construction, adjustable connecting rods, and especially hardened axles contributing to longevity
• High-quality powder coating, provides excellent protection against wear and corrosion, further extending their life expectancy
Notes
• 2.5-ton capacity for both models
Attribute | Value |
---|---|
Brand | Yale |
Colour | Blue |
EAN | 4053981012193 |
ECLASS Code | 36120301 |
Length | 1150mm |
Load Capacity | 2500kg |
MFR Part No. | N21225461 |
Product Type | Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Type | Polyurethane Rubber |