£889.00
Ex VAT
£1066.80
Inc VAT
4 Variations Available
Product Details
Product Specification
These Vulcan long-fork pallet trucks, are the ideal heavy-duty companions for your material handling needs, offering exceptional capacity and user-friendly features.
Features and Benefits
• With a robust capacity of 2000kg, this pallet truck is engineered to tackle heavy loads with ease, enhancing productivity
• Raise the forks to a height of 200mm or lower them to 85mm, providing adaptability to various load sizes and requirements
• Equipped with 200mm nylon steering wheels and 85mm nylon front rollers, this pallet truck ensures smooth movement and precise navigation
• The 3-position trigger mechanism (lift, lower, and neutral) grants operators intuitive control, optimizing load handling and safety
• Rubber gripped handle ensures a comfortable and secure hold, reducing operator fatigue and promoting efficient material handling
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 36120301 |
Height | 540mm |
Length | 2000mm |
Load Capacity | 2000kg |
MFR Part No. | CWBF205420 |
Product Type | Extra Long Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Type | Nylon |