£569.00
Ex VAT
£682.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The low profile hand pallet trucks from Warrior® have a minimum lowered height of 51mm to suit a range of crate sizes as well as American and Japanese pallets.
Features and Benefits
• Nylon steer wheels are durable and provide easy movement
• Easy to access greasing points for simple maintenance
• Overload pressure relief valve allows for the safe lowering on heavy loads
Typical Applications
• Storage and distribution
• Warehouses
• Goods in
Attribute | Value |
---|---|
Brand | Warrior |
Colour | Black Red |
ECLASS Code | 36120301 |
Height | 540mm |
Length | 1150mm |
Load Capacity | 2000kg |
MFR Part No. | WRLOW51S |
Product Type | Low Profile Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Type | Nylon |