£729.00
Ex VAT
£874.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Minimum lowered height 35mm. Greasing points. Overload/pressure relief valve. Ideal for handling crates, vending machines, appliances etc.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Warrior |
ECLASS Code | 36120301 |
Height | 680mm |
Length | 1150mm |
MFR Part No. | WRLOW35L |
Product Type | Low Profile Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Type | Nylon |