£639.00
Ex VAT
£766.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Lowered height of 57mm. With so many goods being supplied on low profile pallets, these trucks are specially designed to enter these pallets. Extremely reliable pump fitted to robust chassis.
Three position trigger and comfortable handle. Nylon steer wheels and polypropylene tandem load rollers.
Capacity: 2000kg.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 36120301 |
Height | 540mm |
Length | 1000mm |
Load Capacity | 2000kg |
MFR Part No. | LPPT1054 |
Product Type | Low Profile Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Type | Nylon |