noscriptLow Profile Pallet Trucks | Cromwell Tools

Vulcan

Low Profile Pallet Trucks

4 Variations

• Capacity: 1000kg
• Fork width: 160mm
• Raised height of forks: 165mm
• Lowered height of forks: 35mm
• Manufactured to the recognised European GS standard
• Mobile on 180 x 50mm red polyurethane steering wheels & 50 x 70mm tandem front rollers