£427.00
Ex VAT
£512.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Elevate your warehouse efficiency with these heavy-duty pallet trucks, a versatile solution that ensures seamless pallet handling and maximum convenience.
Features and Benefits
• Ergonomically designed handle features a 3-position control lever, allowing operators to efficiently maneuver the pallet truck with ease.
• Raise the fork to 200mm or lower it to 85mm, catering to diverse load requirements and accommodating various pallet sizes
• The 160mm fork width ensures compatibility with a wide range of pallet sizes, promoting versatility in your material handling tasks
• Equipped with entry and exit rollers, this pallet truck ensures smooth movement, making it effortless to navigate through a workspace
• With a robust maximum load capacity of 2500kg, this pallet truck is designed to handle heavy loads with confidence
Notes
• The pallet truck conforms to EN 1757-2 standards, ensuring safety and quality compliance in your workplace
• Crafted to European GS standards, this pallet truck guarantees enhanced safety measures and reliability, meeting rigorous industry standards
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 36120301 |
Height | 540mm |
Length | 1000mm |
Load Capacity | 2500kg |
MFR Part No. | CWDF105425 |
Product Type | Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Type | Nylon |