£839.00
Ex VAT
£1006.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Galvanised truck with durable corrosion protection that withstands the constant abrasion of pallet entry and exit. Fully galvanised mainframe, wheel forks, brackets, push rods and handle. Fully sealed hydraulic nickel coated pump. Pressure relief/overload valve. Three position handle: Lift/Lower/Neutral. Nylon tandem load rollers and steering wheels.
Capacity: 2000kg.
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 36120301 |
Height | 540mm |
Length | 1150mm |
Load Capacity | 2000kg |
Product Type | Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Type | Nylon |