noscriptWarrior Pallet Truck, 2000mm x 540mm WRL20SEELF | Cromwell Tools

Warrior

Pallet Truck, 2000mm x 540mm

SKU:

WHE9851350R

MPN:

WRL20SEELF

£1109.00

Ex VAT

£1330.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Extra long trucks have a variety of different uses from handling extra long pallets to handling two or three roll containers at a time. Tandem nylon rollers.
    Wheel type: nylon.
    Capacity: 2000kg.


    Product Specification
    Attribute
    Value

    Brand

    Warrior

    ECLASS Code

    36120301

    Height

    540mm

    Length

    2000mm

    MFR Part No.

    WRL20SEELF

    Product Type

    Pallet Truck

    UNSPSC Code

    24101505

    Wheel Type

    Nylon