noscriptPallet Truck, 2500kg Rated Load, 1150mm x 685mm CEL1168 | Cromwell Tools

(Unbranded)

Pallet Truck, 2500kg Rated Load, 1150mm x 685mm

SKU:

CTL9850933K

MPN:

CEL1168

£367.00

Ex VAT

£440.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Heavy duty 2500kg pallet trucks with single nylon rollers

    • Complete with entry and exit rollers

    • Ergonomically designed handle with a 3 position control lever


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    ECLASS Code

    36120301

    Height

    685mm

    Length

    1150mm

    Load Capacity

    2500kg

    MFR Part No.

    CEL1168

    Product Type

    Pallet Truck

    UNSPSC Code

    24101505

    Wheel Type

    Nylon