£519.00
Ex VAT
£622.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Long life nylon or polyurethane rollers and steer wheels. 3 position trigger. Overload/pressure relief valve. Sealed bearings. Self lubricating brushes. Sealed hydraulics. Exit/entry rollers. Conforms to BSEN1757-2:2001.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Warrior |
EAN | 7103358426300 |
ECLASS Code | 36120301 |
Height | 685mm |
Length | 1220mm |
Load Capacity | 2500kg |
MFR Part No. | WRE25L122TNN |
Product Type | Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Type | Nylon |