£494.00
Ex VAT
£592.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Printers pallet truck equipped with 200mm nylon steering wheels and 85mm nylon front rollers. It also features a 3 position trigger (lift, lower & neutral).
**image for illustration purpose only
Attribute | Value |
---|---|
Brand | Vulcan |
EAN | 5056239741400 |
ECLASS Code | 36120301 |
Height | 450mm |
Length | 800mm |
MFR Part No. | GN0845 |
Product Type | Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Type | Nylon |