£979.00
Ex VAT
£1174.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These Pallet Trucks have weight scales built onto the head of a completely standard hand pallet truck.
Features and Benefits
• Electronic lifting height indication in display for full control
• Polyurethane wheels for quality
Standards
• Manufactured to the recognised European GS standard
Notes
• Power supply: 2x 1.5V AA/LR6 batteries
• The single fork structure contains no scale components and the forks keep their original dimensions
• Weigh scale in 5kg increments
Attribute | Value |
---|---|
Brand | Vulcan |
Colour | Black Orange |
ECLASS Code | 36120301 |
Height | 572mm |
Length | 1150mm |
Load Capacity | 2000kg |
MFR Part No. | WSPT1557 |
Product Type | Pallet Truck with Scales |
UNSPSC Code | 24101505 |
Wheel Type | Polyurethane |