£1579.00
Ex VAT
£1894.80
Inc VAT
Product Details
Product Specification
PTS Plus 2000+ pallet truck scale designed for commercial and industrial use. Its sleek, solid design facilitates the transport of items from one place to another. Included with the PTS is the RS-232 interface for connecting quickly to printers or computers.
Features and Benefits
• Solid and Sleek design facilitates good transportation
• Colour changing display and audible alarm when weight has exceeded
• Backlit LCD for easy visibility in any lighting condition
• Swivel wheels for easy maneuverability
Attribute | Value |
---|---|
Brand | Adam Equipment |
ECLASS Code | 36120301 |
Height | 550mm |
Load Capacity | 2000kg |
MFR Part No. | PTS Plus 2000 |
Product Type | Pallet Truck with Scales |
UNSPSC Code | 24101505 |
Wheel Type | Nylon |