£609.00
Ex VAT
£730.80
Inc VAT
Product Details
Product Specification
This type of pallet truck brake operates like a bicycle brake i.e. the more you pull the brake lever, the harder the brake is applied. This type of system is also fitted with a parking brake.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Warrior |
ECLASS Code | 36120301 |
Height | 540mm |
Length | 1150mm |
MFR Part No. | WRF25S115TNN |
Product Type | Quick Lift Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Type | Nylon |