£529.00
Ex VAT
£634.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Top quality hydraulic pump with a slow lowering hand control valve. Rubber steer wheels and nylon tandem load rollers. 3-position control lever provides fingertip control of all hydraulic system functions. Strong robust chassis, reinforced at the 'A' frame. All pivot points are bushed to reduce maintenance needs.
Carries CE mark and complies with all current safety legislation.
Capacity: 2000kg.
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 36120301 |
Height | 540mm |
Length | 1150mm |
Load Capacity | 2000kg |
MFR Part No. | QLPT1554 |
Product Type | Quick Lift Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Type | Nylon |