noscriptQuick Lift Pallet Trucks | Cromwell Tools

Vulcan

Quick Lift Pallet Trucks

2 Variations

• Capacity: 2000kg
• Fork width: 160mm
• Raised height of forks: 200mm
• Lowered height of forks: 85mm
• Mobile on 200mm nylon steering wheels & 85mm nylon front rollers
• 3 position trigger (lift, lower & neutral) with a comfortable rubber gripped handle