£569.00
Ex VAT
£682.80
Inc VAT
Product Details
Product Specification
Capacity: 2000kg. Extra long trucks have a variety of different uses from handling extra long pallets to handling two or three roll containers at a time.
Tandem nylon rollers.
Attribute | Value |
---|---|
Brand | Warrior |
ECLASS Code | 36120301 |
Height | 685mm |
Length | 1500mm |
Product Type | Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Type | Nylon |