£41.49
Ex VAT
£49.79
Inc VAT
7 Variations Available
Product Details
Product Specification
This 300x300x300m Elite Cube school locker can be stacked and arranged in a variety of configurations to suit your school, college or university requirements. A Cube school locker is ideal for PE kits, sports bags and equipment.
• This Cube school locker is stackable.
• Our Cube school locker has pre drilled holes for nesting.
• Cube school lockers are anti bacteria powder coated.
• Padlock fitting is an option on a Cube school locker.
• This Cube school locker has re-enforced doors.
• A mastered cam lock with 2 keys as standard on this Cube school locker
• Cube school locker is available in seven door colours.
Images of products are for representation purposes only. Whilst every care is taken to provide accurate images of products, actual products may differ slightly.
Attribute | Value |
---|---|
Additional Features | Pre-drilled for stacking or nesting |
Brand | Elite Lockers |
Colour | Blue |
Depth | 300mm |
Door Style | Solid |
ECLASS Code | 21100412 |
Flat or Sloping Top | Flat |
Height | 300mm |
Locker Type | Cube Locker |
Material | Steel |
MFR Part No. | 303030C |
Number of Doors | 1 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 300mm |