£46.79
Ex VAT
£56.15
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
These cube lockers from Elite are ideal for being stacked and arranged in a variety of configurations to suit your school, college or university requirements. Constructed from galvanised steel with an epoxy powder coat paint layer and an Elite Guard anti-bacterial coating. Each cube comes with mastered cam lock and two keys as standard as well as pre-drilled nesting holes. Available in multiple colourways and sizes to customise your storage.
Features and Benefits
• Manufactured from galvanised steel providing durability
• Lockers have reinforced doors for bolstered security as well as added resistance to everyday wear and tear
• Available in seven colourways and varying sizes to suit individual requirements and needs
• Pre-drilled nesting holes make it easier to stack the lockers thus saving space
• The stackable nature of the lockers enables you to make use of awkward areas that would otherwise go to waste
• Comes with a mastered cam lock and two keys as standard with each cube
Typical Applications
• Used primarily in schools due to their vibrant colours and stackable nature, but would be suitable in most industrial and institutional environments
Attribute | Value |
---|---|
Additional Features | Pre-drilled for stacking or nesting |
Brand | Elite Lockers |
Colour | Mid Grey |
Depth | 380mm |
Door Style | Solid |
ECLASS Code | 21100412 |
Flat or Sloping Top | Flat |
Height | 380mm |
Locker Type | Cube Locker |
Material | Steel |
MFR Part No. | 383838C |
Number of Doors | 1 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 380mm |