£87.49
Ex VAT
£104.99
Inc VAT
18 Variations Available
Product Details
Product Specification
Cube
Ideal where space is limited.
Each locker supplied with four nesting bolts.
Contents not included.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Yellow |
Depth | 300mm |
Door Style | Solid |
EAN | 5036140451223 |
ECLASS Code | 21100412 |
Flat or Sloping Top | Flat Top |
Height | 300mm |
Locker Type | Cube Locker |
Material | Steel |
MFR Part No. | QU1212A01GUYD |
Number of Doors | 1 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 300mm |