SKU:
ETE4050018P
MPN:
133045DL
£95.49
Ex VAT
£114.59
Inc VAT
Product Details
Product Specification
Special height for disabled users. Low level shelf. Reinforced doors.
Attribute | Value |
---|---|
Brand | Elite Lockers |
Colour | Yellow |
Depth | 450mm |
Door Style | Solid |
ECLASS Code | 21100412 |
Flat or Sloping Top | Flat |
Height | 1370mm |
Locker Type | Disabled Access Locker |
Material | Steel |
MFR Part No. | 133045DL |
Number of Doors | 1 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 300mm |