Elite Lockers

Low Height Locker, Single Door, Dark Grey, 1370 x 300 x 380mm

SKU:

ETE4050015S

MPN:

133038SL

£81.99

Ex VAT

£98.39

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Special height for younger users
    Reinforced doors
    Lock options
    Integral seat and stands available
    Sloping top option available


    Product Specification
    Attribute
    Value

    Additional Features

    Shelf and double coat hook

    Brand

    Elite Lockers

    Colour

    Dark Grey

    Depth

    380mm

    Door Style

    Solid

    ECLASS Code

    21100412

    Flat or Sloping Top

    Flat

    Height

    1370mm

    Locker Type

    Low Height Locker

    Material

    Steel

    MFR Part No.

    133038SL

    Number of Doors

    1

    Number of Nesting Lockers

    1

    UNSPSC Code

    56101520

    Width

    300mm