£74.49
Ex VAT
£89.39
Inc VAT
63 Variations Available
Product Details
Product Specification
Special height for younger users
Reinforced doors
Lock options
Integral seat and stands available
Sloping top option available
Attribute | Value |
---|---|
Additional Features | Shelf and double coat hook |
Brand | Elite Lockers |
Colour | Red |
Depth | 300mm |
Door Style | Solid |
ECLASS Code | 21100412 |
Flat or Sloping Top | Flat |
Height | 1370mm |
Locker Type | Low Height Locker |
Material | Steel |
MFR Part No. | 133030SL |
Number of Doors | 1 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 300mm |