£404.00
Ex VAT
£484.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These floor storage lockers from Elite are ideal for securely storing personal items on a daily basis. Manufactured from steel and finished with an epoxy powder coat paint, they are available in three varying colourways. Boasting a cam lock and key system as well as a rebated door. Also present is an escutcheon plate for inserting numbers to identify the lockers. Designed to be floor standing.
Features and Benefits
• Steel construction makes the product robust and resistant to everyday wear and tear
• Safe and secure due to the cam lock and key system
• Accessories can also be purchased to customise your storage based upon your requirements (sold separately)
• Available in three colourways and with varying specifications depending on your needs
• High density storage to save space yet maximise storage capacity
• Comes with a mastered cam lock and two keys to protect your belongings
Typical Applications
• Ideal for daily use and for storing your small personal effects such as mobile phone, keys, wallet, jewellery or watch
Attribute | Value |
---|---|
Additional Features | Floor Standing |
Brand | Elite Lockers |
Colour | Blue |
Depth | 380mm |
Door Style | Solid |
ECLASS Code | 21100412 |
Flat or Sloping Top | Flat |
Height | 1800mm |
Locker Type | Personal Effects Locker |
Material | Steel |
MFR Part No. | PEL20 |
Number of Doors | 20 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 450mm |