£224.00
Ex VAT
£268.80
Inc VAT
Product Details
Product Specification
Product Documents
Lockers provide secure storage for small but valuable items in public areas and throughout the working environment. Personal item lockers can be supplied in singles or nests of two. The locker units can be hung on walls or bolted one on top of the other and side by side to form banks of lockers. With recessed camlocks and plastic cardholders. Units can also be supplied with an access hole at the rear of each compartment which will allow a charging cable to be threaded through. This is fitted with a rubber grommet (extra cost - POA).
Please specify when ordering.
Contents not included.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Blue |
Depth | 180mm |
Door Style | Perforated |
EAN | 5036140424302 |
ECLASS Code | 21100412 |
Flat or Sloping Top | Sloping Top |
Height | 915mm |
Locker Type | Personal Effects Locker |
Material | Steel |
MFR Part No. | A100681A09GUCFML |
Number of Doors | 8 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 250mm |