SKU:
ETE4050021G
MPN:
PEL8ST
£207.00
Ex VAT
£248.40
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
A range of four and eight door personal effect lockers from Elite. This range is ideal for securely storing personal items on a daily basis. Manufactured from steel and finished with an epoxy powder coat paint. Available in multiple sizes and specifications, including with a flat or sloping top. Designed to be wall mounted on a suitable load bearing plinth and stacked via the pre-drilled nesting holes.
Features and Benefits
• Pre-drilled nesting holes to allow them to be stacked together
• Can be customised with varying accessories (sold separately)
• Available in three colourways and varying sizes and specifications to suit individual requirements
• Manufactured from galvanised steel making it a durable, robust product
• Epoxy powder coat paint finish for bolstered protection against wear and tear and gifting the lockers with an easy clean finish
• Supplied with a mastered cam lock and two keys to secure your belongings
Typical Applications
• Ideal for smaller, valuable personal effects such as mobile phones, jewellery or wallets
Attribute | Value |
---|---|
Additional Features | Wall Mounting |
Brand | Elite Lockers |
Colour | Blue |
Depth | 160mm |
Door Style | Solid |
ECLASS Code | 21100412 |
Flat or Sloping Top | Sloping |
Height | 990mm |
Locker Type | Personal Effects Locker |
Material | Steel |
MFR Part No. | PEL8ST |
Number of Doors | 8 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 250mm |