£73.99
Ex VAT
£88.79
Inc VAT
12 Variations Available
Product Details
Product Specification
Quarto
Individual personal security in the workplace. Can be used as 'stacked' units or to fill a space above standard lockers.
Units can be bolted together on the top.
Contents not included.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Blue |
Depth | 300mm |
Door Style | Solid |
EAN | 5036140450431 |
ECLASS Code | 21100412 |
Flat or Sloping Top | Flat Top |
Height | 511mm |
Locker Type | Quarto Locker |
Material | Steel |
MFR Part No. | MQ2211GU00 |
Number of Doors | 1 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 300mm |