£60.49
Ex VAT
£72.59
Inc VAT
7 Variations Available
Product Details
Product Specification
A great advantage of the Quarto school locker can be stacked and arranged in a variety of configurations to suit your requirements. Ideal for PE kits, sports bags and equipment.
• Pre drilled holes for nesting
• Anti bacteria powder coated
• Stackable
• Padlock fitting is an option
• Reinforced doors
• A mastered cam lock with 2 keys as standard
• Available in 7 door colours
Images of products are for representation purposes only. Whilst every care is taken to provide accurate images of products, actual products may differ slightly.
Attribute | Value |
---|---|
Additional Features | Pre-drilled for nesting |
Brand | Elite Lockers |
Colour | Blue |
Depth | 450mm |
Door Style | Solid |
ECLASS Code | 21100412 |
Flat or Sloping Top | Flat |
Height | 512mm |
Locker Type | Quarto Locker |
Material | Steel |
MFR Part No. | 513045QU |
Number of Doors | 1 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 300mm |