£207.00
Ex VAT
£248.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Complete with removable boxes and telescopic handles in 3 height: 720/820/920mm. Unique wheels fold underneath the platform when the handle is folded. Mobile on 2 fixed and 2 swivel braked 100mm castors. 120kg load capacity.
Box size open (H x W x L): 265 x 410 x 570mm.
Folded (H): 75mm.
Attribute | Value |
---|---|
Brand | GPC |
Colour | Grey |
Depth | 410mm |
ECLASS Code | 21070300 |
Height | 920 |
Load Capacity | 120kg |
MFR Part No. | GI394Y |
Product Material | Plastic Steel |
Product Type | Folding Trolley |
UNSPSC Code | 24101503 |
Wheel Diameter | 100 |
Wheel Type | Fixed Castors |