£599.00
Ex VAT
£718.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Timber |
ECLASS Code | 21070300 |
Height | 800 |
Length | 1000mm |
Load Capacity | 350kg |
MFR Part No. | GIS71M |
Product Material | Mesh Timber |
Product Type | Hand Drawn Truck |
UNSPSC Code | 24101503 |
Wheel Diameter | 200 |
Wheel Type | Swivel Castor |